3000 RPM 120V Single Phase Fan Motor
SM Series 3000 RPM 120V Single Phase Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18Product Details
Product Details
- C frame motor
- Impedance protected
- Includes fan blades FB402 & FB550
- Sleeve design
- CSA approved
- UL recognized
Specifications
- AMP:
- 0.34, 0.55
- CSA Certified:
- No
- Collection:
- SM Series
- Diameter:
- 3-1/2 in
- Fan Speeds:
- 2
- Length:
- 1-1/4 in
- Material:
- Plastic
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compound which are known to the state of California to cause cancer and reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-1/4 in
- Shaft Size:
- 3/16 in
- UL Listed:
- Yes
- UPC:
- 687152031252
- Volts:
- 120V
- Weight:
- 1.74 lb