This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Tankless Water Heater

A.O. Smith

Proline XE 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATI540H00N000000
  • Item #4423860
  • Manufacturer Part #100123378
3.4 out of 5 Customer Rating
Brand image
A.O. Smith

Proline XE 199 MBH Indoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #AATI540H00N000000
  • Item #4423860
  • Manufacturer Part #100123378
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Continuous flow rate up to 10.0 GPM
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .94 Uniform Energy Factor (UEF)
  • Flexible power direct vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
  • Common vent up to 8 units
  • Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • 15-year limited warranty on heat exchanger in residential applications
  • Requires Certification
  • Green


Specifications

AMP:
0.74
ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
Proline XE
Condensing:
Yes
Depth:
11-1/4 in
Duct Size:
4 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
5.8 gpm
Fuel Type:
Natural Gas
Height:
23-5/8 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
99
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657140915
Uniform Energy Factor (UEF):
0.95
Vent Type:
Power Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Weight:
59 lb
Width:
17-3/4 in