This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

Delta Faucet

Trinsic® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #DT4759
  • Item #4428214
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #DT4759
  • Item #4428214
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinating hand shower included
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • Rigid slip-on diverter spout
  • 4-hole 8-16" installation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Trinsic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-3/4 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
1.75 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
41 in
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
10 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
10 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes