This product requires certification to purchase.

Two Handle Roman Tub Faucet in Venetian Bronze (Trim Only)

Delta Faucet

Trinsic® Two Handle Roman Tub Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT2759RB
  • Item #4428316
  • Manufacturer Part #T2759-RB
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® Two Handle Roman Tub Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT2759RB
  • Item #4428316
  • Manufacturer Part #T2759-RB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Collection:
Trinsic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
10 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
2.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
10 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
10 in
Trim Only:
Yes
Tub Spout Reach:
10 in
UPC:
034449686778
WaterSense Labeled:
Yes