This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Champagne Bronze

Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D55085CZ
  • Item #4428324
  • Manufacturer Part #55085-CZ
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D55085CZ
  • Item #4428324
  • Manufacturer Part #55085-CZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Compel®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449679985
WaterSense Labeled:
Yes
Width:
2-11/50 in