Single Function Hand Shower in Brushed Nickel
Odin® Single Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 243-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- Single-function handshower
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 2-3/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 9 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 9 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449689311
- WaterSense Labeled:
- Yes