Trip Lever in Matte Black
Odin™ Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1008-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Odin™ bath collection pairs a clean, scandinavian design with a wealth of leading-edge technologies
- The sleek accessories are the perfect finishing touch for a minimal, modern bath design
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Odin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter:
- 1-5/8 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Side Mount
- Length:
- 9-1/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449690645
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in