1 Light 60W Flush Mount Ceiling Fixture Antique Bronze
Alabaster Glass 1 Light 60W Flush Mount Ceiling Fixture Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-light close-to-ceiling fixture with etched alabaster style glass
- Twist on glass for easy relamping
- Glass dimension 8-5/8 in x 3-1/8 in
Specifications
- ADA Compliant:
- No
- Collection:
- Alabaster Glass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Alabaster
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247176595
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in