15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Etched Glass in Brushed Nickel
Dome Glass CTC 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Etched Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-light flush mount with dome shaped etched glass, solid trim and decorative knobs. Center lock-up with matching finial.
- Etched glass.
- Decorative details.
Specifications
- ADA Compliant:
- No
- Collection:
- Dome Glass CTC
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 6-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder, Commodity
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247176564
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in