This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product has been replaced by

60X30 PRINCETONPRO ENAMSTEEL AFR LHO WHT
American Standard 60 x 30 in. Alcove Enameled Steel Bathtub with Left Hand Drain in White
Manufacturer Part #1392202.020
American Standard

New Solar® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A0263212020
  • Item #4469753
  • Manufacturer Part #0263212.020
5 out of 5 Customer Rating
Brand image

This product has been replaced by

60X30 PRINCETONPRO ENAMSTEEL AFR LHO WHT
American Standard 60 x 30 in. Alcove Enameled Steel Bathtub with Left Hand Drain in White
Manufacturer Part #1392202.020
American Standard

New Solar® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A0263212020
  • Item #4469753
  • Manufacturer Part #0263212.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    7  in  Henderson, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece recess bath
  • Integral apron
  • Slip-resistant tub floor
  • Straight tiling bead
  • Fully bonded support pad
  • Full slip-resistant pattern
  • Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
  • Fully-bonded support pad
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4, ANSI A117.1
ASME:
ASME A112.19.4
ASTM:
ASTM F-462
Above Floor Rough:
Yes
Application:
Residential
Basin Shape:
Oval
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Collection:
New Solar®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
1 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-3/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-1/2 in
UL Listed:
No
UPC:
791556029194
Weight:
78 lb
cUPC Certified:
No