Brass Flange in Matte Black
Vero® Brass Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Square flange
- Shower arm sold separately
- Shower head sold separately
- 2 in. outside diameter
- Brass construction
- Backed by Delta Faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Vero®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Outside:
- 2 in
- Faucet Part Type:
- Shower Flange
- Fits Brand:
- Brizo
- Fits Model:
- T60280, T60480
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449693448
- WaterSense Labeled:
- No