One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Siderna® One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- 8 5/8" x 5 3/4" single-function raincan showerhead
- 16" decorative, solid brass shower arm
- Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
- RP82245 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 17-21/25 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-81/100 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 7-53/64 in