19-1/2 in. Undermount Oval Vitreous China Bathroom Sink in White
Comstock 19-1/2 in. Undermount Oval Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from grade A vitreous china
- Installation Type: Undermount
- Overall Sink Size: 19.5 in. (L) x 16 in. (W) x 7.5 in. (H)
- Interior Basin Size: 17.38 in. (L) x 14.5 in. (W) x 5.75 in. (H)
- Predrilled Faucet Holes: 0
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 5.25 in. overflow height
- CUPC Approved; ADA Compliant
- This PROFLO sink carries a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Comstock
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/8 in x 14-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in