This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #PFSR332263
  • Item #4481082
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #PFSR332263
  • Item #4481082
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 22 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 33 in. (L) x 22 in. (W) x 6.13 in. (H)
  • Interior Basin Dimensions: 14 in. (L) x 15.75 in. (W) x 6.13 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Sound absorption pads to minimize vibration and sound and increase durability
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4 2008, CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 6 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 6 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in