15A 125V Duplex Tamper-Resistant Outlet in White
15A 125V Duplex Tamper-Resistant Outlet in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tamper-resistant
- Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with
- Device design reduces nuisance tripping
- Superior resistance to electrical surges and over-voltages
- Expanded wiring options with nine back-wire holes (two for each line and load connection plus one for ground with an internal clamp)
- Compatible with all Decora® devices and wallplates
- Packed with coordinating wallplate
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 15R, NEMA 5
- Product Type:
- Duplex Tamper-Resistant Outlet
- UL Listed:
- Yes
- Volts:
- 125V