This product requires certification to purchase.

10 in. Replacement Escutcheon in Stainless Steel

Moen

Align™ 10 in. Replacement Escutcheon in Stainless Steel

  • Fast #
  • Part #M141002SRS
  • Item #4483125
3.4 out of 5 Customer Rating
Brand image
Moen

Align™ 10 in. Replacement Escutcheon in Stainless Steel

  • Fast #
  • Part #M141002SRS
  • Item #4483125
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features Duralock quick connect system for easy installation
  • Power clean spray technology provides 50% more spray power versus most of our pull down and pullout faucets without the power clean technology
  • 1-handle lever handles make it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy–duty cleaning
  • Single hole mount creates a cleaner look against custom counter tops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification

Specifications

Collection:
Align™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1/4 in
Length:
13-1/2 in
Width:
10-27/100 in