240V SPST 3.12 in Gas Furnace Limit Thermostat 190°F Open/150°F Close
Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 190°F Open/150°F Close
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Economical
- Direct OEM replacements
- UL174 recognized
- CSA approved
- L190-40 SPST
- See Downloads section for electrical ratings (Application sheet 001)
- 37T Electrical Ratings
Specifications
- AMP:
- 15
- Application:
- HVAC/R Systems
- Collection:
- Therm-O-Disc®
- Depth:
- 3-1/10 in
- Product Type:
- Thermostat
- Temperature Range:
- 150 to 190 Deg F
- UL Listed:
- Yes
- UPC:
- 687152151189
- Width:
- 3 in