Steel Deep Basin Rosette
Steel Deep Basin Rosette
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Basin Rosette
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- UPC:
- 730284031161