This product requires certification to purchase.

Wire Sink Grid for UM3018 Kitchen Sink White

ROHL®

Wire Sink Grid for UM3018 Kitchen Sink White

  • Fast #
  • Part #RWSGUM3018WH
  • Item #4491741
  • Manufacturer Part #WSGUM3018WH
3.7 out of 5 Customer Rating
Brand image
ROHL®

Wire Sink Grid for UM3018 Kitchen Sink White

  • Fast #
  • Part #RWSGUM3018WH
  • Item #4491741
  • Manufacturer Part #WSGUM3018WH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Specially designed to fit UM3018 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • For undermount installation, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Specifications

Brand Model Compatibility:
UM3018
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
Diameter:
5 in
Drain Location:
Center
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
14-1/4 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Grid
Shape:
Rectangular
Size:
26 in x 14-1/4 in
UPC:
824438255906
Weight:
6 lb
Width:
26 in