This product requires certification to purchase.

3-1/4 in. Towel Bar in Polished Chrome

Symmons Industries

Dia® 3-1/4 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SYM353TB-24
  • Item #4502599
  • Manufacturer Part #353TB-24
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Dia® 3-1/4 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SYM353TB-24
  • Item #4502599
  • Manufacturer Part #353TB-24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dia 24" towel bar
  • Metal construction
  • Weight capacity of up to 50 lbs if toggle anchors are used; weight capacity of up to 24 lbs if self-drill or tile anchors used
  • Wall-mounted
  • Mounting hardware included
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Chrome
Depth:
6-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-89/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-27/100 in
Material:
Brass, Stainless Steel
Material Type:
C36000
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
6-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256387872
Weight Capacity:
30 lb
Width:
24 in