100W 1-Light Pendant Lamp in Antique Pewter
Missoula 100W 1-Light Pendant Lamp in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The metal hammered detailing of the Missoula collection creates an elegant accent for any space in your home.
- In-line on/off switch
- Fixture housing is constructed of Steel – ensuring years of reliable performance
- Bulbs not included with this model - recommended bulbs will be offered at checkout
- Covered under Kichler's 1-year limited warranty
- Ultra secure mounting assembly
- Fixture housing is constructed of steel - ensuring years of reliable performance
- See Related Items for other fixtures from the Missoula Collection
Specifications
- ADA Compliant:
- No
- Collection:
- Missoula
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 038463035413
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in