This product requires certification to purchase.

Knee Guard in White

American Standard

Murro™ Knee Guard in White

  • Fast #
  • Part #A0059020EC020
  • Item #4513965
4 out of 5 Customer Rating
Brand image
American Standard

Murro™ Knee Guard in White

  • Fast #
  • Part #A0059020EC020
  • Item #4513965
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EverClean® surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Nominal dimensions: 520mm (20-1/2") deep, 540mm (21-1/4") wide
  • Shown with vitreous china shroud
  • Knee contact guard available
  • ADA and TAS compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
Brand Model Compatibility:
0954.004EC Bathroom Sink
Collection:
Murro™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
10-1/4 in
Length:
10 in
NSF Certified:
Yes
Width:
7-1/2 in