6 in Coilex Baffle Trim
6 in Coilex Baffle Trim
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes separate metal ring
- Coil spring retention
Documents
Specifications
- Application:
- Industrial Trade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/4 in
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Light Bulb Shape Code:
- PAR38
- Lighting Direction:
- Down Lighting
- Material:
- Resin, Metal
- Material Type:
- Phenolic
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 150 W