Board Hose Kit for Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
Board Hose Kit for Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Electronic, Braided Hose Kit
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Chicago Faucet
- Fits Model:
- 116.102.AB.1, 116.112.AB.1
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943640965
- WaterSense Labeled:
- No