This product requires certification to purchase.

12-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

Capital Lighting

Outdoor 12-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

  • Fast #
  • Part #C9492OB
  • Item #4565927
  • Manufacturer Part #9492OB
5 out of 5 Customer Rating
Brand image
Capital Lighting

Outdoor 12-1/2 in. 75W 1-Light Outdoor Wall Fixture in Old Bronze

  • Fast #
  • Part #C9492OB
  • Item #4565927
  • Manufacturer Part #9492OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light outdoor fixture in Old Bronze
  • Dimensions: 9" W x 12-1/2" H x 12-1/4" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.65"W x 5.65"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
9-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic
Material:
Metal
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
UPC:
841224089590
Volts:
120V
Wall Sconce Type:
Barn
Watts:
75 W
Width:
9 in
Wire Gauge (AWG):
18 ga