This product requires certification to purchase.

1-Light LED Wall Sconce in Polished Nickel

George Kovacs

1-Light LED Wall Sconce in Polished Nickel

  • Fast #
  • Part #KP1140613L
  • Item #4568536
  • Manufacturer Part #P1140-613-L
4.4 out of 5 Customer Rating
Brand image
George Kovacs

1-Light LED Wall Sconce in Polished Nickel

  • Fast #
  • Part #KP1140613L
  • Item #4568536
  • Manufacturer Part #P1140-613-L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The LED Collection by George Kovacs offers a simple - yet elegant - series of modern LED wall fixtures.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 12-Watt LED
  • 545 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for damp location
  • ADA compliant
  • Clear flat panel/etched white glass create a diffused effect when illuminated
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
2-1/4 in
ETL Listed:
Yes
Glass Type:
Clear, White
Height:
12 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1021.11
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
844349013891
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
12 W
Width:
6 in