This product requires certification to purchase.

30 x 40 in. Slow-Close Door Mirror Cabinet

KOHLER

Verdera® 30 x 40 in. Slow-Close Door Mirror Cabinet

  • Fast #
  • Part #K99011-NA
  • Item #4569590
  • Manufacturer Part #99011-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 30 x 40 in. Slow-Close Door Mirror Cabinet

  • Fast #
  • Part #K99011-NA
  • Item #4569590
  • Manufacturer Part #99011-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Vertically adjustable flip out 3x magnifying mirror on inside of door
  • Nine adjustable tempered-glass shelves
  • Triple doors with full-overlay mirrors
  • Mirrored interior
  • Slow-close doors prevent slamming
  • Two-way adjustable hinges with 110° opening capability for easy cabinet access
  • Can be installed with left or right-hand swing
  • Includes mounting hardware for surface or recessed installation
  • Requires Kohler® K-99012 or Kohler® K-99675 side mirror kit (sold separately) for surface mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Surface Mount, Recessed Mount
Lights Included:
No
Material:
Aluminum
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
3
Number of Shelves:
9
UPC:
885612211002
Width:
40 in