This product requires certification to purchase.

60 in. 5-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Sunseeker 60 in. 5-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF532ORB
  • Item #4572510
  • Manufacturer Part #F532-ORB
3.1 out of 5 Customer Rating
Brand image
Minka Aire

Sunseeker 60 in. 5-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF532ORB
  • Item #4572510
  • Manufacturer Part #F532-ORB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.56
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6783 ft3/min
Ceiling Fan Blade Finish:
Oil Rubbed Bronze
Collection:
Sunseeker
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Control Type:
Pull Chain
Energy Star Compliant:
Yes
Height:
13-1/4 in
Indoor Outdoor:
Outdoor
Lighting Style:
Transitional
Material:
Plastic
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411044069
Volts:
120V
Watts:
64.3 W
Width:
60 in