This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Moen

Eco-Performance Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M3667EP
  • Item #4576872
3.6 out of 5 Customer Rating
Brand image
Moen

Eco-Performance Multi Function Hand Shower in Chrome

  • Fast #
  • Part #M3667EP
  • Item #4576872
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Four-function spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray, invigorating spray, combination spray for more variety, targeted massage
  • Included slide bar makes it easy to adjust the handheld shower height included slide bar makes it easy to adjust the handheld shower height
  • Watersense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-Performance
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
33 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
4-3/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
3-1/4 in
Hose Included:
Yes
Hose Length:
69 in
Length:
9-11/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Massage, Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-22/25 in