2-1/2 x 18 in. Heavy Duty End Pipe Wrench
2-1/2 x 18 in. Heavy Duty End Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 425-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
- Fast and easy leverage grip with superior leverage
- Replaceable hook and heel jaws
- Adjustment nut that automatically cleans grime from hook jaw shank
- Braced jaw provides extra strength
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Handle Material:
- Metal
- Length:
- 18 in
- Material:
- Cast Iron
- Maximum Capacity:
- 2-1/2 in
- Pipe Capacity:
- 2 1/2 in
- UPC:
- 095691310750
- Weight:
- 5.75 lb