Rectangular Open Towel Ring in Polished Chrome
Arris™ Rectangular Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-14/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 034584021816
- Width:
- 5-1/4 in