Wall Mount Toilet Tissue Holder in Polished Chrome
Arris™ Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pivoting
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Height:
- 2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/4 in
- UPC:
- 034584021755
- Width:
- 6-1/2 in