This product requires certification to purchase.

1-5/16 in. Round Cabinet Knob in Satin Nickel

Amerock

Inspirations 1-5/16 in. Round Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP1586G10
  • Item #4596587
5 out of 5 Customer Rating
Brand image
Amerock

Inspirations 1-5/16 in. Round Cabinet Knob in Satin Nickel

  • Fast #
  • Part #ABP1586G10
  • Item #4596587
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-5/16 in (33 mm) Diameter Knob
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Inspirations
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-5/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Transitional
Width:
1-5/16 in