1 Gang Plastic Wall Plate in Textured White
Masque® 1 Gang Plastic Wall Plate in Textured White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 8000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easily painted or wallpapered to match or complement walls
- Unbreakable premium plastic wall plates
- Hide outdated, discolored outlets
- Will not crack or distort during installation
- Matching screws in matching finish
Specifications
- Collection:
- Masque®
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Depth:
- 8/25 in
- ETL Listed:
- Yes
- Gauge (metal):
- 1 ga
- Height:
- 4-3/4 in
- Material:
- Plastic
- Number Of Gangs:
- 1
- UL Listed:
- No
- Width:
- 2-93/100 in