Replacement Filter for In-Sinkerator F-1000S
Replacement Filter for In-Sinkerator F-1000S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 316-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reduces particulates, chlorine taste and odor, for clean-tasting water
- Twist-and-lock design for quick-and-easy filter changes
-
Lead Law Compliant
Specifications
- Capacity:
- 500 gal
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Sediment
- Diameter:
- 2-1/4 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- F-1000S, F-2000S
- Flow Rate:
- 0.75 gpm
- Height:
- 11-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 120 psi
- Temperature Range:
- 33 to 100 Deg F