150W 1-Light Pendant in Polished Nickel
150W 1-Light Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery is proud to introduce our kitchen and nook pendants.
- Durable steel construction is built to last and offers a clean, polished look
- Additional wire included for adjustable hanging length to 59.5 in. maximum
- Uses 1-light, 150-Watt medium base bulb (not included)
- Compatible with standard wall dimmer
- Includes 6' of wire
- Suitable for Dry Locations
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 13-3/4 in
- Diameter:
- 13-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 72 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Minimum Height:
- 24-1/2 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087979
- Watts:
- 150 W
- Width:
- 13-3/4 in