100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Dark Noble Bronze
Thorndale 100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Dark Noble Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Thorndale collection
- Dark Noble Bronze™
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 15" W x 10-1/4" H
- Clear glass accent
- Dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Thorndale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Noble Bronze
- Depth:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 10-1/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087597
- Watts:
- 100 W
- Width:
- 15 in