150W 1-Light Pendant in Brushed Bronze
150W 1-Light Pendant in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery is proud to introduce our kitchen and nook pendants.
- Metal and glass construction provide lasting beauty
- Uses tone 150-Watt medium base bulb, sold separately
- Additional wire included for adjustable hanging length to 54.25 in. maximum
- Compatible with standard wall dimmer
- Sloped Ceiling compatible
- 72" wire included
- ETL Rated for dry locations
- Covered under Minka Lavery's 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Opal
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Minimum Height:
- 22-1/2 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396087948
- Watts:
- 150 W
- Width:
- 12 in