50W 1-Light Medium Wall Mount Lantern in Textured Black
Courtyard 50W 1-Light Medium Wall Mount Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uncluttered and traditional, these attractive outdoor lanterns from the Courtyard™ collection add the warmth of a secluded terrace to any patio or porch. What a welcoming beacon for your home's exterior.
- Seeded glass replicates the look of colonial glass
- Housing is constructed of cast metal - ensuring years of reliable performance and resistance to the elements
- Covered under Kichler's 1-year limited warranty
- Ultra secure mounting assembly
- Complete the look with other items from the Courtyard Collection - see Related Items
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Courtyard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 11 in
- Diameter:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927395939
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 8-1/4 in