This product requires certification to purchase.

Left-Hand Trip Lever in Satin Nickel

American Standard

Selectronic® Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A73812312002950A
  • Item #4626621
3.4 out of 5 Customer Rating
Brand image
American Standard

Selectronic® Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A73812312002950A
  • Item #4626621
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Vitreous china
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Brand Model Compatibility:
Cadet Pro and Access Pro
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Handle Type:
Trip Lever
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
15-7/8 in