This product requires certification to purchase.

Wall Plate in Satin Nickel

Kwikset

Wall Plate in Satin Nickel

  • Fast #
  • Part #K81826001
  • Item #4630253
5 out of 5 Customer Rating
Brand image
Kwikset

Wall Plate in Satin Nickel

  • Fast #
  • Part #K81826001
  • Item #4630253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Lifetime mechanical and finish warranty
  • Six way plain latch for pass/privacy
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3-3/5 in
Height:
1 in
Product Type:
Wall Plate
Width:
7-3/10 in