This product requires certification to purchase.

8-1/4 in. 100W 3-Light Bath Light in Brushed Nickel

Minka Lavery

Overland Park 8-1/4 in. 100W 3-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #M696384
  • Item #4663654
  • Manufacturer Part #6963-84
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Overland Park 8-1/4 in. 100W 3-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #M696384
  • Item #4663654
  • Manufacturer Part #6963-84
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery® Overland Park collection
  • Brushed Nickel
  • Etched White glass
  • Requires three 100W medium base bulbs
  • Dimensions: 22-3/4" W x 8-1/4" H x 5-3/4" L
  • ETL listed - damp location
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Overland Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/4 in
ETL Listed:
Yes
Glass Type:
Etched
Height:
8-1/4 in
Length:
21-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
3
Power Source:
Hardwired, Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396068534
Volts:
120V
Watts:
100 W
Width:
22-3/4 in