7-1/4 in. 100W 3-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade
Harbour Point 7-1/4 in. 100W 3-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Harbour Point collection
- Brushed Nickel
- Etched Opal glass
- Requires three 100W medium base bulbs
- Dimensions: 19" W x 7-1/4" H x 6" L
- UL listed - damp location
- Reversible
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396086538
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in