This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Artifacts® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K72792-CP
  • Item #4669027
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K72792-CP
  • Item #4669027
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-diverter spout
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-7/16 in
Material:
Metal
NSF Certified:
No
Spout Reach:
7-13/16 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2-3/4 in