2 Robe Hook in Vibrant Polished Nickel
Artifacts® 2 Robe Hook in Vibrant Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides additional storage in bathroom space
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-5/8 in
- UPC:
- 885612166227
- Width:
- 4-7/8 in