This product requires certification to purchase.

Slidebar Trim Kit in Vibrant Brushed Nickel

KOHLER

Artifacts® Slidebar Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K72799-BN
  • Item #4669050
  • Manufacturer Part #72799-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Slidebar Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K72799-BN
  • Item #4669050
  • Manufacturer Part #72799-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with the Kohler® K-72798 Artifacts® slidebar
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
1 in
Diameter:
2-1/4 in
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fits Model:
K-72798 Artifacts®
Height:
2-1/4 in
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Stainless Steel
NSF Certified:
No
UPC:
885612170996
WaterSense Labeled:
No
Width:
2-1/4 in