This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K72762-9M-SN
  • Item #4669108
4.1 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Monoblock Bathroom Sink Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K72762-9M-SN
  • Item #4669108
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 55
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 1.2 gpm
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Laminar flow controls deliver a graceful stream while conserving water
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Includes stationary spout and touch-activated drain with 1-1/4" tailpiece and overflow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-469/500 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-15/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-13/16 in
Spout Reach:
5-86/125 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-11/16 in