This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

KOHLER

Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #K72760-SN
  • Item #4669137
  • Manufacturer Part #72760-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vibrant® Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #K72760-SN
  • Item #4669137
  • Manufacturer Part #72760-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
  • Handles (sold separately)
  • Laminar flow delivers a graceful stream while conserving water
  • Flow rate: 1.2 gpm
  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-5/16 in
Spout Reach:
6-5/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612169181
Width:
2-11/16 in