3-5/16 in. Metal Level Handle in Vibrant Polished Nickel
Artifacts® 3-5/16 in. Metal Level Handle in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- Bath spout (sold separately)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Material:
- Metal
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 4-7/16 in