4 in. Deck Plate Faucet Hole Cover Polished Chrome
Selectronic® 4 in. Deck Plate Faucet Hole Cover Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 594-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For commercial and institutional use
- Center fixation ring prevents the faucet spout from rotating
- Plate secured to deck with 1-1/4" fixation bolts with quick spin nuts
- Deck plate dimensions: 6-1/8" x 2-1/8" x 1/2"(156 x 54 x 13mm)
- 4" Deck Plate Dimensions: 6-1/8" x 2-1/8" x 1/2"(156 x 54 x 13mm)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/8 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- American Standard
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 6-1/8 in
- Material:
- Forged Brass
- NSF Certified:
- Yes
- UPC:
- 012611378164
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in